Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Sunrise Yellow

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Sunrise Yellow

Item #: WBB1804076

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $171.69 Save up to 27%
Price: $ 125.77
Product Information
Customer Review
Product Q&A
Accessories
Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Sunrise Yellow

Brightly colored paper in a convenient roll for all large projects. Made of 100% vat-dyed sulphite for superior strength and fade-resistance. Durable surface takes on all types of media on either side. Great for art projects, banners, murals and bulletin boards.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER101201
    • DESCRIPTIONDecorol Flame Retardant Art Rolls
    • WIDTH INCHES36
    • SUBJECT(S)Art
    • COLOR FINISHYellow
    • PACKAGE QUANTITY1 Roll
    • LENGTH FEET1000
    • SUPPLY TYPEPaper
    • GRADE9 - 12
    • PAPER TYPEPaper Roll
    • PAPER WEIGHT40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!