Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Geographics® Design Paper 39017, 8-1/2" x 11", Marble Gray, 100/Pack

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Geographics® Design Paper 39017, 8-1/2" x 11", Marble Gray, 100/Pack

Item #: WBB1598184

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.02
Product Information
Customer Review
Product Q&A
Accessories
Geographics® Design Paper 39017, 8-1/2" x 11", Marble Gray, 100/Pack

Express your creativity Create announcements, flyers and invitations. Bond paper is laser- and inkjet-compatible, acid- and lignin-free.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDGeographics®
    • MANUFACTURER PART NUMBER39017
    • DESCRIPTIONGeographics® Design Paper
    • WIDTH INCHES8-1/2
    • DEPTH INCHES10-7/8
    • HEIGHT INCHES11
    • SUBJECT(S)Art
    • PACKAGE QUANTITY100 Sheets/Pack
    • SUPPLY TYPEPaper
    • PAPER WEIGHT24
    • PAPER COLORMarble Gray
    • MACHINE COMPATIBILITYCopiers; Inkjet Printers; Laser Printers
    • CARD SIZE8-1/2" x 11"
    • GRADE9 - 12
    • PAPER TYPEDesign Paper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!