Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon® Fadeless Paper Roll, 48" x 50 ft., Tan

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Pacon® Fadeless Paper Roll, 48" x 50 ft., Tan

Item #: WBB1804136

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.68
Product Information
Customer Review
Product Q&A
Accessories
Pacon® Fadeless Paper Roll, 48" x 50 ft., Tan

Durable and ultra fade-resistant, it's the perfect choice for bulletin boards and backgrounds. Available in an astounding variety of vibrant colors, roll sizes, prints and specialty finishes. Great for school and home arts and crafts projects. Acid-free.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDPacon®
    • MANUFACTURER PART NUMBER57865
    • DESCRIPTIONFadeless Paper Roll
    • WIDTH INCHES48
    • SUBJECT(S)Art
    • COLOR FINISHTan
    • PACKAGE QUANTITY1 Roll
    • LENGTH FEET50
    • SUPPLY TYPEPaper
    • GRADE4 - 8
    • PAPER TYPEPaper Roll
    • PAPER WEIGHT50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!