Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ward® Combination Record & Plan Book 91016, 11" x 8-1/2", White, 6 Classes/Day

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Ward® Combination Record & Plan Book 91016, 11" x 8-1/2", White, 6 Classes/Day

Item #: WBB1598444

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.19
Product Information
Customer Review
Product Q&A
Accessories
Ward® Combination Record & Plan Book 91016, 11" x 8-1/2", White, 6 Classes/Day

Dual purpose class record and lesson plan book.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDWard®
    • MANUFACTURER PART NUMBER91016
    • DESCRIPTIONWard® Combination Record & Plan Book
    • WIDTH INCHES11
    • DEPTH INCHES11-3/16
    • HEIGHT INCHES8-1/2
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1/Ea
    • SIZE11 x 8-1/2
    • SUPPLY TYPETeacher Resources
    • STYLEPlanner

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!