Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Reusable Dry Erase Pocket, Neon Red, 9 x 12 - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

C-Line Products Reusable Dry Erase Pocket, Neon Red, 9 x 12 - Pkg Qty 10

Item #: WBB1574666

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.00 Save up to 42%
$1.39 each

Sold in packages of 10

Price: $13.90
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Reusable Dry Erase Pocket, Neon Red, 9 x 12

Reusable Dry Erase Pockets help to improve students' skills. Anyone can easily practice math problems, letters, writing skills and more. Help the environment by saving paper, as it eliminates copying worksheets over and over again. Reusable super heavyweight pocket lasts a long time. Convenient eyelet for hanging. Easily clean with a soft dry cloth or tissue when used with a low-odor dry erase marker (not included). Neon Red. Insert Size: 9 x 12, or smaller sized papers.

Product Specifications

    • BRANDC-Line Products
    • MANUFACTURER PART NUMBER40814
    • DESCRIPTIONReusable Dry Erase Pockets Neon Red
    • LENGTH INCHES1/16
    • WIDTH INCHES13-1/2
    • HEIGHT INCHES10-1/8
    • COLOR FINISHNeon Red
    • PACKAGE QUANTITY1 Pack
    • WEIGHT LBS0.125
    • SUPPLY TYPETeacher Resources
    • STYLEDry Erase Pocket
    • HOLDS MATERIAL UP TO SIZE10-1/8
    • WIDTH X HEIGHT13-1/2
    • CONSTRUCTIONVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!