Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C-Line Products Reusable Dry Erase Pockets, Assorted Primary Colors,  9 x 12, 5/PK - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

C-Line Products Reusable Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 5/PK - Pkg Qty 2

Item #: WBB1574691

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.98 Save up to 42%
$7.00 each

Sold in packages of 2

Price: $14.00
Product Information
Customer Review
Product Q&A
Accessories
C-Line Products Reusable Dry Erase Pockets, Assorted Primary Colors, 9 x 12, 5/PK

Reusable Dry Erase Pockets help to improve students' skills. Anyone can easily practice math problems, letters, writing skills and more. Helps to save the environment and paper by eliminating the need to copy worksheets over and over again. Reusable super heavyweight pocket lasts a long time. Clean easily with soft dry cloth or tissue when used with a low-odor dry erase marker (not included). Convenient eyelet for hanging. Assortment includes primary colors: red, orange, yellow, green and blue. Each pack includes 5 Dry Erase Pockets.

Product Specifications

    • BRANDC-Line Products
    • MANUFACTURER PART NUMBER40630
    • DESCRIPTIONReusable Large Dry Erase Pockets Primary Colors
    • LENGTH INCHES3/8
    • WIDTH INCHES10-3/4
    • HEIGHT INCHES16
    • COLOR FINISHAssortment of Primary Colors
    • PACKAGE QUANTITY5/PK
    • WEIGHT LBS0.538
    • WRITE-ON/WIPE OFF SURFACE10-3/4
    • SUPPLY TYPETeacher Resources
    • STYLEDry Erase Pocket
    • SHEETS PER UNIT5/PK
    • CONSTRUCTIONVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!