Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF Industries Magnetic Fashion Bookends 6-1/4" High Black 2 Pack

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

MMF Industries Magnetic Fashion Bookends 6-1/4" High Black 2 Pack

Item #: WBB1613785

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.87 Save up to 43%
Price: $ 13.50

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MMF Industries Magnetic Fashion Bookends 6-1/4" High Black 2 Pack

Magnetic bookends attach securely to metal desks, credenzas or shelves - ensuring that your reference materials stay put. The nonmar, nonslip protective pads will not damage surfaces. Perfect for housing binders, magazines, and manuals, these magnetic bookends are made of heavy-gauge steel to provide maximum strength and stability. Steel is coated with a scratch-resistant and chip-resistant powder finish. The bookends' smooth edges prevent cuts when loading heavy materials.

Features

  • Supports dictionary, thesaurus, catalogs and training manuals
  • Smooth edges prevent cuts or nicks when loading heavy or bulky materials
  • Nonslip, no-mar padded bottom; durable power-coat finish is scratch-resistant and chip-resistant
  • 51% post-consumer material

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES5
    • HEIGHT INCHES6-1/4
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal
    • BRANDMMF Industries
    • DESCRIPTIONMagnetic Fashion Bookends
    • MANUFACTURERS PART NUMBER241017204
    • PACKAGE QUANTITY2
    • TYPEBookends

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!