Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes Step File w/ Six 1" Compartments Black

Rollover image to zoom in

Click image to enlarge

See all 144 items in product family

Fellowes Step File w/ Six 1" Compartments Black

Item #: WBB1613908

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.49 Save up to 37%
Price: $ 18.00
Product Information
Customer Review
Product Q&A
Accessories
Fellowes Step File w/ Six 1" Compartments Black

Designer Suites Step File prioritizes hot projects while keeping them within easy reach. Stepped design includes six 1" compartments to keep notes and documents accessible for quick reference. Divider bars hold paper and folders upright. Step File stacks on Fellowes Designer Suites Letter Tray to save space.

Product Specifications

    • WIDTH INCHES10-1/2
    • DEPTH INCHES11
    • HEIGHT INCHES7
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal
    • BRANDFellowes®
    • DESCRIPTIONStep File w/ Six 1" Compartments
    • MANUFACTURERS PART NUMBER8038701
    • PACKAGE QUANTITY1
    • TYPEFiling & Sorting
    • WEIGHT LBS1.37

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!