Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF Industries Vertical Organizer with 8 Compartments Black

Rollover image to zoom in

Click image to enlarge

See all 143 items in product family

MMF Industries Vertical Organizer with 8 Compartments Black

Item #: WBB1613809

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.80 Save up to 19%
Price: $ 50.95
Product Information
Customer Review
Product Q&A
Accessories
MMF Industries Vertical Organizer with 8 Compartments Black

All-steel vertical organizer holds many combinations of files, forms, reports, sales orders, folders, proposals, and more in the eight 1-7/8" wide slots. Ideal for corporate offices, home offices, schools, and shared document storage for use by students, teachers, entrepreneurs, and at sales counters. Rounded corners and tapered tops make loading and retrieval of documents fast and easy. Heavy-gauge steel has a scratch-resistant, chip-resistant finish that withstands everyday use. Design also includes nonslip, nonmar padded feet.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES15-1/2
    • HEIGHT INCHES8-13/16
    • COLOR FINISHBlack
    • CONSTRUCTIONMetal
    • BRANDMMF Industries
    • DESCRIPTIONVertical Organizer with 8 Compartments
    • MANUFACTURERS PART NUMBER2648004
    • PACKAGE QUANTITY1
    • TYPEFiling & Sorting
    • WEIGHT LBS9.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!