Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Daylight™ Flexilens on Clamp, Black
See all 7 items in product family

Daylight™ Flexilens on Clamp, Black

Item #: WB277668

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $50.00 Save up to 30%
Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
Flexilens on Clamp, Black

This is one of the StarMag™ range products. The hands-free crystal clear large magnifier is ideal for seeing detail when crafting, painting or reading. It has a very strong metal clamp which can be attached to tables or stitching frames and a long reach 46cm / 18" flexible arm which is adjustable to any position. The quality 13cm / 5" large lens provides a 1.75X magnification (3 diopter).

  • Large magnifying lens for all detailed tasks
  • High quality 13cm / 5" lens with 1.75X magnification (3 diopter)
  • Rimless lens for comfortable uninterrupted view
  • Flexible 46cm / 18" arm for long reach and easy adjustment
  • Strong clamp for accurate positioning on tables and frames

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • CONSTRUCTIONAcrylic, Metal, Plastic
    • BRANDDaylight™
    • DESCRIPTIONFlexilens on Clamp
    • MANUFACTURERS PART NUMBERUN90942
    • PACKAGE QUANTITY1
    • DIOPTER3
    • LENS5"
    • MAGNIFICATION1.75X

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!