Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Daylight™ 5" Deluxe Optional XR Lens With 2.25X Magnification

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Daylight™ 5" Deluxe Optional XR Lens With 2.25X Magnification

Item #: WBB638937

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.00 Save up to 31%
Price: $ 33.95
Product Information
Customer Review
Product Q&A
Accessories
Crystal clear 5 in. XR lens™ with 2.25X magnification (5 diopter). Up to 3.0X magnification (8 diopter) when combined with the Deluxe Magnifying Lamp XR. Easy to fit, no tools required. Suitable for the Deluxe Magnifying Lamp XR.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES7
    • DEPTH INCHES7
    • HEIGHT INCHES1
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDDaylight™
    • DESCRIPTIONDeluxe Optional XR Lens
    • MANUFACTURERS PART NUMBERU63001
    • LIMITED WARRANTY1 Year
    • MAGNIFICATION2.25X
    • ESD SAFENo
    • LENS5"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!