Plastic Laminate Complete In-Corner ADA Approved Compartment Almond

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Plastic Laminate Complete In-Corner ADA Approved Compartment Almond

Item #: WB261398AL

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 596.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Plastic Laminate Complete In-Corner ADA Approved Compartment Almond

Constructed of a three-ply core resin-impregnated 45 lb. density particle board coated in high-pressure decorative laminate for long lasting durability. Doors and panels are 7/8" thick and include 1-1/4" thick pilasters for added rigidity and support. Fittings are chrome-plated zamac die castings. Unassembled. Outward swing door type. Bathroom compartments ADA compliant. Color finish is Almond. Sizes are 60" W x 61-1/4". Non-Returnable.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES61-1/4
    • COLOR FINISHAlmond
    • ASSEMBLYUnassembled
    • DOOR TYPEOutward Swing
    • MANUFACTURERS PART NUMBERPLIC1HCAD
    • DESCRIPTIONComplete In-Corner ADA Approved Compartment
    • CONSTRUCTIONPlastic Laminate
    • BRANDMetpar

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!