Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Black Coal Harbor 5 Drawer Chest

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Prepac Manufacturing Black Coal Harbor 5 Drawer Chest

Item #: WBB1916948

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $322.99 Save up to 13%
Price: $ 280.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Black Coal Harbor 5 Drawer Chest

Essential and chic, the Coal Harbor 5 Drawer Chest gives any bedroom style as well as storage. Store your clothes, linens and more in five full-sized drawers, each enhanced by a unique rectangle-shaped handle. Once you're done storing and organizing your clothing, enjoy the ultra-modern looks this piece brings to your bedroom. Combine it with other items in the Coal Harbor Bedroom Collection for a complete look!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERBCH-5500-K
    • WIDTH INCHES28-3/4
    • LENGTH INCHES15-3/4
    • HEIGHT INCHES45-1/4
    • COLOR FINISHBlack
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • DESCRIPTION5 Drawer Chest
    • SHELF CAPACITY LBS.12
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • WEIGHT LBS66
    • PACKAGE QUANTITY1
    • COLLECTIONCoal Harbor Bedroom
    • TOP CONSTRUCTIONLaminated Composite Wood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed