Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Black Edenvale 4 Drawer Chest

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Prepac Manufacturing Black Edenvale 4 Drawer Chest

Item #: WBB1917099

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $166.99 Save up to 11%
Price: $ 147.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Black Edenvale 4 Drawer Chest

Only need a modest amount of clothing storage? Try the Edenvale 4 Drawer Chest. Offering four drawers for your clothing, this chest won't overwhelm your bedroom or shortchange you on space. The simple, minimalist style is a prime setting for any decorative elements you put on top, and the easily removed drawers make reorganizing a snap. Finally, bedroom storage made easy and affordable. Complete the look with other pieces in the Edenvale Bedroom Collection!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERBEP-3031-4
    • WIDTH INCHES30
    • LENGTH INCHES16
    • HEIGHT INCHES31-3/4
    • COLOR FINISHBlack
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONEdenvale Bedroom Collection
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION4 Drawer Chest
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS55.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed