Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Black Kallisto 5 Drawer Chest

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Prepac Manufacturing Black Kallisto 5 Drawer Chest

Item #: WBB1916958

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $335.99 Save up to 16%
Price: $ 281.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Black Kallisto 5 Drawer Chest

Find an elegant partner for your bedroom's traditional style with the Kallisto 5 Drawer Chest. Boasting details like decorative side and top moldings, oval brushed nickel knobs and clear-lacquered drawer sides, it will be a welcome element in any classically styled bedroom. Its five generous drawers mean you won't have to sacrifice fashion for function: this chest has enough room to relieve your closet, with style to spare. Coordinate with other items in the Kallisto Bedroom Collection for seamless style.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERBDBR-0350-1
    • WIDTH INCHES33
    • LENGTH INCHES15-3/4
    • HEIGHT INCHES46-3/4
    • COLOR FINISHBlack
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONKallisto Bedroom
    • SHELF CAPACITY LBS.12
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION5 Drawer Chest
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS63.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!