Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Black Series 9 Designer - 6 Drawer Dresser

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Prepac Manufacturing Black Series 9 Designer - 6 Drawer Dresser

Item #: WBB1917082

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $390.49 Save up to 13%
Price: $ 339.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Black Series 9 Designer - 6 Drawer Dresser

The Black Series 9 Designer 6 Drawer Dresser has bold, thick tops and sides that will provide your bedroom with a high level of sophistication and style. This dresser pairs substance and style with chrome finished metal drawer pulls that provide easy access to six drawers' worth of space for your clothing. Take advantage of this dresser's eye-catching thick top and sides by adding decorative candles, photos and more on its top surface. Pair it with other pieces from the Series 9 Designer Collection from Prepac to complete your bedroom makeover.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERBDBR-0560-1
    • WIDTH INCHES58-1/2
    • LENGTH INCHES15-1/4
    • HEIGHT INCHES29-3/4
    • COLOR FINISHBlack
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONSeries 9 Designer Bedroom
    • SHELF CAPACITY LBS.12
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION6 Drawer Dresser
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS79.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!