Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Black Series 9 Designer - Tall 2 Drawer Nightstand

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Prepac Manufacturing Black Series 9 Designer - Tall 2 Drawer Nightstand

Item #: WBB1916998

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $201.49 Save up to 14%
Price: $ 172.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Black Series 9 Designer - Tall 2 Drawer Nightstand

The clean lines of the Series 9 Collection will enhance any modern d├ęcor. At 28 inches tall, the Series 9 Tall 2-Drawer nightstand is the ideal height for taller beds with pillow top mattresses. Not only does this nightstand add style to your bedroom but it is functional with two smooth sliding drawers for out-of-sight storage. The convenient open shelf adds additional storage and is the perfect spot for your favorite books and magazines. Finished in a durable deep black laminate with stylish rectangular chrome-finished metal drawer pulls. Create a modern, contemporary bedroom by adding other items from our Series 9 Collection. Ships Ready to Assemble, includes an instruction booklet for easy assembly and has a 5-year manufacturer's limited parts warranty.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERBDNH-0529-1
    • WIDTH INCHES25
    • LENGTH INCHES15-1/4
    • HEIGHT INCHES28
    • COLOR FINISHBlack
    • LIMITED WARRANTY5 Years
    • ASSEMBLYUnassembled
    • COLLECTIONSeries 9 Designer Bedroom
    • SHELF CAPACITY LBS.8
    • PACKAGE QUANTITY1
    • CERTIFIED/APPROVEDCARB-Compliant
    • DESCRIPTIONTall 2 Drawer Nightstand
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!