Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Black Sonoma 2 Door Armoire

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Prepac Manufacturing Black Sonoma 2 Door Armoire

Item #: WBB1916970

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $388.99 Save up to 12%
Price: $ 343.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Black Sonoma 2 Door Armoire

Can't decide what you're planning to store in your bedroom? The Sonoma 2 Door Armoire is versatile enough to accommodate just about anything you choose! Make the cabinet behind the double doors an entertainment center for a small TV, or use the hanging rod to store the clothes that just don't fit in your closet. Two full-size drawers mean this armoire is primed for even more clothing storage, and you can even use the adjustable shelf inside the cabinet as a space for shoes, accessories, or any other everyday items. Don't pick one type of storage furniture, pick this all-in-one armoire. Coordinate it with other space-saving pieces from the Sonoma Bedroom Collection!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERBDC-3359-K
    • WIDTH INCHES31-1/2
    • LENGTH INCHES22
    • HEIGHT INCHES58-3/4
    • COLOR FINISHBlack
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONSonoma Bedroom
    • SHELF CAPACITY LBS.12
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION2 Door Armoire
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS108.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed