Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Black Sonoma Tall 2 Drawer Nightstand with Open Shelf

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Prepac Manufacturing Black Sonoma Tall 2 Drawer Nightstand with Open Shelf

Item #: WBB1917051

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $168.99 Save up to 13%
Price: $ 146.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Black Sonoma Tall 2 Drawer Nightstand with Open Shelf

There's storage, and then there's efficient storage. The Sonoma Tall 2 Drawer Nightstand with Open Shelf brings you the latter. Not stopping at two full-sized drawers, both primed for storing all your sundries, this bedside table also offers you a 5" high open shelf for those items you don't want totally hidden away. Pile your books, lamp, alarm clock and your usual items on top, and enjoy waking up next to this capable bit of furniture. Coordinate it with other space-saving pieces from the Sonoma Bedroom Collection!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERBDC-2428
    • WIDTH INCHES23-1/4
    • LENGTH INCHES16
    • HEIGHT INCHES28
    • COLOR FINISHBlack
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONSonoma Bedroom
    • SHELF CAPACITY LBS.8
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONTall 2 Drawer Nightstand with Open Shelf
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS38.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed