Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Cherry Tall Queen Captain's Platform Storage Bed with 12 Drawers

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Prepac Manufacturing Cherry Tall Queen Captain's Platform Storage Bed with 12 Drawers

Item #: WBB1917077

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $880.49 Save up to 8%
Price: $ 806.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Cherry Tall Queen Captain's Platform Storage Bed with 12 Drawers

Who says a queen-sized bed has to take up a lot of room? With the Tall Queen Captain's Platform Storage Bed with 12 Drawers, you'll gain, not lose, storage space in your bedroom. The six full-sized drawers on each side of the bed (twelve in total) are great for stowing away clothing, linens and other bedroom items. Don't worry about needing a box spring: the slat support system requires only a mattress. This sturdy captain's bed will relieve the storage duties of any dresser or chest, and fit right in with your d├ęcor.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERCBQ-6212-K
    • WIDTH INCHES63
    • LENGTH INCHES81-1/2
    • HEIGHT INCHES27
    • COLOR FINISHCherry
    • CAPACITY LBS.500
    • LIMITED WARRANTY5 Year Parts Warranty
    • ASSEMBLYUnassembled
    • BED SIZETall Queen
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONTall Queen Captain's Platform Storage Bed with 12 Drawers
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS210.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed