Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing District 5-Drawer Chest

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Prepac Manufacturing District 5-Drawer Chest

Item #: WBB1917090

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $327.99 Save up to 16%
Price: $ 275.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing District 5-Drawer Chest

The District bedroom collection is inspired by the simplicity of urban design; the Five-Drawer Chest features bold brushed metal handles and a sleek facade. Its Washed Black laminate fuses together classic black with warm brown undertones to create a high-end look. The five drawers provide ample storage space for your clothing and run smoothly on metal glides with built in safety stops.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERHDBR-0550-1
    • WIDTH INCHES30-1/4
    • LENGTH INCHES15-1/4
    • HEIGHT INCHES45-3/4
    • COLOR FINISHWashed Black
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONDistrict Bedroom Collection
    • SHELF CAPACITY LBS.12
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION5-Drawer Chest
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS61.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed