Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Espresso Coal Harbor 6 Drawer Dresser

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Prepac Manufacturing Espresso Coal Harbor 6 Drawer Dresser

Item #: WBB1916955

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $389.99 Save up to 12%
Price: $ 342.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Espresso Coal Harbor 6 Drawer Dresser

Trendy style elements and must-have storage space combine in the Coal Harbor 6 Drawer Dresser. Keep your growing clothing collection in its six generous drawers, and decorate the top with your trendiest bedroom accessories. This modern piece will complement any contemporary d├ęcor, and enhance any urban space. Combine it with other items in the Coal Harbor Bedroom Collection for a complete look!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERECH-6600-K
    • WIDTH INCHES60
    • LENGTH INCHES15-3/4
    • HEIGHT INCHES29-1/2
    • COLOR FINISHEspresso
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONCoal Harbor Bedroom
    • SHELF CAPACITY LBS.12
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION6 Drawer Dresser
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS84.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!