Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Espresso King Mate's Platform Storage Bed with 6 Drawers

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Prepac Manufacturing Espresso King Mate's Platform Storage Bed with 6 Drawers

Item #: WBB1917003

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $625.49 Save up to 10%
Price: $ 564.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Espresso King Mate's Platform Storage Bed with 6 Drawers

Enjoy floor space and storage with the King Mate's Platform Storage Bed with 6 Drawers. At 18" deep, its six drawers can store any clothing, linens and blankets that go in a traditional chest, without taking up more room in your bedroom. With three drawers on each side, there's room for everyone's stuff. Don't worry about a box spring: the slat support system needs only a mattress. Sleekly designed and practical, this mate's bed lets you get the most out of your king-sized mattress.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBEREBK-8400-K
    • WIDTH INCHES78-1/2
    • LENGTH INCHES81-1/2
    • HEIGHT INCHES18-3/4
    • COLOR FINISHEspresso
    • CAPACITY LBS.500
    • LIMITED WARRANTY5 Year Parts Warranty
    • ASSEMBLYUnassembled
    • BED SIZEKing
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONKing Mate's Platform Storage Bed with 6 Drawers
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS179

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!