Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Espresso Series 9 Designer - 5 Drawer Chest

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Prepac Manufacturing Espresso Series 9 Designer - 5 Drawer Chest

Item #: WBB1917080

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $317.99 Save up to 16%
Price: $ 267.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Espresso Series 9 Designer - 5 Drawer Chest

The Espresso Series 9 Designer 5 Drawer Chest has bold, thick tops and sides that will provide your bedroom with a high level of sophistication and style. This chest pairs substance and style with 5 drawers that provide plenty of storage space for your clothing. The espresso finish contrasts with the chrome finished metal drawer pulls to complete the modern styling. Combine this chest with others members of the Series 9 Designer Collection from Prepac to complete your bedroom makeover.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBEREDBR-0550-1
    • WIDTH INCHES30-1/4
    • LENGTH INCHES15-1/4
    • HEIGHT INCHES45-3/4
    • COLOR FINISHEspresso
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONSeries 9 Designer Bedroom
    • SHELF CAPACITY LBS.12
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION5 Drawer Chest
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS61.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!