Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Espresso Series 9 Designer Full / Queen 2 Door Headboard

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Prepac Manufacturing Espresso Series 9 Designer Full / Queen 2 Door Headboard

Item #: WBB1917035

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $258.99 Save up to 10%
Price: $ 233.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Espresso Series 9 Designer Full / Queen 2 Door Headboard

The Espresso Series 9 Designer Headboard offers a unique and versatile solution to bedroom storage and style. Flip-up doors reveal 2 generously sized storage compartments. Keep books and other personal items safely behind the doors, or flip up the doors up to display your decorative items. The inset, geometric pulls are recessed so that you won't snag hair or clothes.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBEREHFX-0502-1
    • WIDTH INCHES66-1/2
    • LENGTH INCHES8-3/4
    • HEIGHT INCHES47
    • COLOR FINISHEspresso
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONSeries 9 Designer Bedroom
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONFull / Queen 2 Door Headboard
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS77.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!