Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Espresso Tall Twin Captain's Platform Storage Bed with 6 Drawers

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Prepac Manufacturing Espresso Tall Twin Captain's Platform Storage Bed with 6 Drawers

Item #: WBB1916951

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $649.99 Save up to 13%
Price: $ 563.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Espresso Tall Twin Captain's Platform Storage Bed with 6 Drawers

Imagine how much more storage space you'd have with the Tall Twin Captain's Platform Storage Bed with 6 Drawers. Designed to accommodate twin-sized mattresses, this captain's bed is perfect for bedrooms where space is at a premium. With six 18" deep drawers that can be installed on either side of the bed, you'll actually gain space while storing clothing, linens and more! You won't need a box spring, either: the slat support system needs nothing more than your mattress. So get rid of space-stealers and get this space-saving solution.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBEREBT-4106-K
    • WIDTH INCHES41
    • LENGTH INCHES76-1/2
    • HEIGHT INCHES27
    • COLOR FINISHEspresso
    • CAPACITY LBS.250
    • LIMITED WARRANTY5 Year Parts Warranty
    • ASSEMBLYUnassembled
    • BED SIZETall Twin
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONTall Twin Captain's Platform Storage Bed with 6 Drawers
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS143.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!