Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hanover HMATMF12-FL 12" Tranquility Memory Foam Full Mattress

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Hanover HMATMF12-FL 12" Tranquility Memory Foam Full Mattress

Item #: WBB1967448

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $649.00 Save up to 19%
Price: $ 523.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hanover HMATMF12-FL 12"Tranquility Memory Foam Full Mattress

The Hanover HMATMF12-FL 12" Tranquility Memory Foam Full Mattress is made of a 2" solid memory foam top, 3" convoluted engineered latex foam, and a 7" foam base, which is a high density foam that provides long-lasting durability and support. The removable, washable mattress cover provides a plush, sleep surface and lasting comfort and durability. The entire mattress is protected with a 20-year limited warranty. All Hanover mattresses are CertiPur certified which means they are made without ozone depleters, PBDE flame retardants, mercury, lead, other heavy metals, formaldehyde or phthalates.

Product Specifications

    • BRANDHanover
    • MANUFACTURER PART NUMBERHMATMF12-FL
    • WIDTH INCHES54
    • LENGTH INCHES75
    • HEIGHT INCHES12
    • COLOR FINISHWhite
    • EDGE COLORWhite
    • FRAME CONSTRUCTIONOpen Cell Memory Foam
    • LIMITED WARRANTY20 Years
    • ASSEMBLYUnassembled
    • BED SIZEFull
    • CERTIFIED/APPROVEDCertiPur Certified
    • WEIGHT LBS59

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed