Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Series 9 Designer - Espresso Storage Bench

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Prepac Manufacturing Series 9 Designer - Espresso Storage Bench

Item #: WBB1917014

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $193.99 Save up to 11%
Price: $ 172.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Series 9 Designer - Espresso Storage Bench

The multi-purpose Series 9 Designer Bench will add storage and style to any room in your home. As part of the Series 9 Designer Collection, it fits easily at the foot of Prepac's queen & king sized beds. In an entryway, its sturdy construction invites you to sit down and take off your shoes. The three large compartments below the bench are a convenient place for shoes, blankets, throws, books and other items. The bench is constructed from durable laminated composite woods. Ships Ready to Assemble, includes an instruction booklet for easy assembly and has a 5-year manufacturer's limited parts warranty.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBEREUBD-0500-1
    • WIDTH INCHES61-1/2
    • LENGTH INCHES11-3/4
    • HEIGHT INCHES18
    • COLOR FINISHEspresso
    • CAPACITY LBS.200
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONSeries 9 Designer Bedroom
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONStorage Bench
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS39.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!