Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Warm Cherry Coal Harbor Queen Mate's Platform Storage Bed with 6 Drawers

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Prepac Manufacturing Warm Cherry Coal Harbor Queen Mate's Platform Storage Bed with 6 Drawers

Item #: WBB1917047

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $538.49 Save up to 9%
Price: $ 487.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Warm Cherry Coal Harbor Queen Mate's Platform Storage Bed with 6 Drawers

Make your bed the most versatile, urban piece in your bedroom with the Coal Harbor Queen Mate's Platform Storage Bed with 6 Drawers. Store your linens, shoes and other bedroom items in six 18" deep drawers (three per side) and take the pressure off your dresser. This mate's bed will suit any room layout, and doesn't need a box spring thanks to the slat support system that only requires your mattress. As a final touch, the footboard's angular shape echoes the detail seen in the other members of the Coal Harbor Bedroom Collection, making it easy to unify your bedroom's style.

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERLBQ-6200-3KV
    • WIDTH INCHES63
    • LENGTH INCHES81-1/2
    • HEIGHT INCHES18
    • COLOR FINISHWarm Cherry
    • CAPACITY LBS.500
    • LIMITED WARRANTY5 Year Parts Warranty
    • ASSEMBLYUnassembled
    • COLLECTIONCoal Harbor Bedroom
    • BED SIZEQueen
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONQueen Mate's Platform Storage Bed with 6 Drawers
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS157

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed