Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing White Monterey 6 Drawer Dresser

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Prepac Manufacturing White Monterey 6 Drawer Dresser

Item #: WBB1916996

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $361.49 Save up to 11%
Price: $ 319.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing White Monterey 6 Drawer Dresser

Get your clothes out of cramped quarters and into the Monterey 6 Drawer Dresser. Its 6 drawers will accommodate your growing wardrobe, and the scalloped base panel will satisfy your craving for a hint of flair. Display a mirror and other decorative accessories on top and turn this dresser into your bedroom's fashionable showpiece. Liven up your bedroom's d├ęcor by coordinating it with other members of the Monterey Bedroom Collection!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERWDC-6330-K
    • WIDTH INCHES60
    • LENGTH INCHES16
    • HEIGHT INCHES29
    • COLOR FINISHWhite
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONMonterey Bedroom
    • SHELF CAPACITY LBS.12
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION6 Drawer Dresser
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS84.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!