Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing White Monterey Tall 6 Drawer Chest

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Prepac Manufacturing White Monterey Tall 6 Drawer Chest

Item #: WBB1916997

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $292.99 Save up to 11%
Price: $ 261.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing White Monterey Tall 6 Drawer Chest

Who needs a traditionally sized chest when you can have the Monterey Tall 6 Drawer Chest? With six drawers' worth of storage, you'll have room for your clothing, and you'll save floor space, too. This slender little number has lots to offer in the looks department, too: with subtle details like a scalloped base panel, this is one chest that truly has it all. Liven up your bedroom's d├ęcor by coordinating it with other members of the Monterey Bedroom Collection!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERWDC-2354-K
    • WIDTH INCHES23-1/4
    • LENGTH INCHES16
    • HEIGHT INCHES53-1/4
    • COLOR FINISHWhite
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONMonterey Bedroom
    • SHELF CAPACITY LBS.8
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONTall 6 Drawer Chest
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS66.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!