Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® 12"L Bulletin Bar II - Natural Cork with Black Plastic Frame

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Quartet® 12"L Bulletin Bar II - Natural Cork with Black Plastic Frame

Item #: WBB2240100

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.31 Save up to 34%
Price: $ 7.50

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® 12"L Bulletin Bar II - Natural Cork with Black Plastic Frame

Durable natural-cork bulletin bar with plastic frame creates a tackable display surface for securing documents, presentations and displays with push pins. Delivers effective performance when communication is needed in robust display environments. Self-healing surface eliminates unsightly pin holes. Includes easy-to-use mounting hardware and push pins. Rounded-corner plastic frame blends into any environment. Available in several lengths and colors.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES1
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONCork Bulletin Bar
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER23401
    • PACKAGE QUANTITY1
    • STYLEBulletin Bar
    • LIMITED WARRANTY60 Days
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!