Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® 48"L Bulletin Boarder Bar - Natural Cork with Oak Frame

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Quartet® 48"L Bulletin Boarder Bar - Natural Cork with Oak Frame

Item #: WBB2240098

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.67 Save up to 38%
Price: $ 45.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® 48"L Bulletin Boarder Bar - Natural Cork with Oak Frame

Durable, natural cork bulletin border creates a tackable display surface for securing documents, presentations and displays with push pins. Self-healing surface eliminates unsightly pin holes. Connect multiple bars together to create a customized display area of any length. Durable oak finish frame adds a refined touch to any interior.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES5
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONCork Bulletin Bar
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER300B
    • PACKAGE QUANTITY1
    • STYLEBulletin Bar
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!