Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Bulletin Bar Self-Sealing Cork - Aluminum Frame - 18" Wide

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Lorell Bulletin Bar Self-Sealing Cork - Aluminum Frame - 18" Wide

Item #: WBB1579955

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $7.00 Save up to 50%
Price: $ 3.49
Product Information
Customer Review
Product Q&A
Accessories
Lorell Bulletin Bar Self-Sealing Cork - Aluminum Frame - 18" Wide

Tack up notes and reminders with this natural cork bulletin bar that won't take up a lot of space. Self-healing cork surface eliminates unsightly pinholes. Bulletin bar is framed with smooth, anodized aluminum. Easily install to any wall. Ends of multiple bars can be joined to increase display length. Bulletin bar strips include three pushpins.

Product Specifications

    • WIDTH INCHES18
    • HEIGHT INCHES7/8
    • COLOR FINISHNatural
    • BRANDLorell®
    • DESCRIPTIONBulletin Bar Self-Sealing Cork
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER49532
    • PACKAGE QUANTITY1
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great

Your review: It is amazing that these were so inexpensive and exactly what you get from the companies that are charging 3 and 4 times the amount. What to go Global!!

Pros: Exactly as described and look great.

Cons: none what so ever

Is this review helpful?

joints?

Your review: I was under the impression these pieces would fit together, they only butt up next to each other as far as I could tell - disappointing!

Pros: they work okay

Cons: as said earlier - these small pieces don't connect to each other in any way :(

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!