Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Recycled Cork Bar Display Surface - Black Frame - 18-9/10" Wide

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Lorell Recycled Cork Bar Display Surface - Black Frame - 18-9/10" Wide

Item #: WBB1580002

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.00 Save up to 63%
Price: $ 3.68
Product Information
Customer Review
Product Q&A
Accessories
Lorell Recycled Cork Bar Display Surface - Black Frame - 18-9/10" Wide

18-7/8" long Cork Bulletin Bar fastens to fabric panel or other vertical surface. Lets you tack up notes and papers without taking up a lot of space. Self-healing cork provides a long-lasting display surface. Comes with five pushpins. Plastic frame contains post-consumer recycled material. Bars can be joined end to end to increase display length. Ideal for classrooms, offices and meeting rooms.

Product Specifications

    • WIDTH INCHES18-9/10
    • HEIGHT INCHES1-2/3
    • COLOR FINISHNatural
    • BRANDLorell®
    • DESCRIPTIONRecycled Cork Bar Display Surface
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONPlastic
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER80667
    • PACKAGE QUANTITY1
    • STYLEBulletin Bar
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!