Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Black Splash-Cork Tackboard with Black Ultra Trim 72"W x 48"H
See all 290 items in product family

Balt® Black Splash-Cork Tackboard with Black Ultra Trim 72"W x 48"H

Item #: WBB506276

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $208.02 Save up to 40%
Price: $ 123.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Black Splash-Cork Tackboard with Black Ultra Trim 4'H x 6'W

Eco-friendly Black Splash-Cork surface is featured with Ultra Trim in black. Completely recyclable cork surface. Cradle to Cradle CertifiedCM - Silver. Cradle to Cradle CertifiedCM boards incorporate material healthfulness, material reutilization,renewable energy use, water stewardship and social responsibility. Naturally renewable cork is durable, self-healing, and environmentally responsible. Made in the USA. 10 year guarantee.TAA compliant.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHBlack
    • BRANDBalt®
    • DESCRIPTIONSplash-Cork With Ultra Trim
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERE3008G
    • STYLECork Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!