Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal® Bulletin Board Tile Panels - Dark Brown Cork - 12" x 12" - Pack of 4

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

Universal® Bulletin Board Tile Panels - Dark Brown Cork - 12" x 12" - Pack of 4

Item #: WBB2240078

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.99 Save up to 12%
Price: $ 19.25

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Universal® Bulletin Board Tile Panels - Dark Brown Cork - 12" x 12" - Pack of 4

Convenient tiles allow you to create custom cork boards; the tiles fit any wall. One foot square tiles are 3/8" deep to accept most common push pins. They're great for lining a wall on account of their excellent noise-absorbing qualities. They're also a perfect choice for drawer liners or to protect surfaces. Great as a coaster under plants, for catching spills and moisture.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES12
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDUniversal®
    • DESCRIPTIONBulletin Board Tile Panels
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER43403
    • PACKAGE QUANTITY4
    • STYLECork Board
    • LIMITED WARRANTY1 Year
    • NOMINAL BOARD SIZE (W X H)12 x 12
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed