Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Cork Board with Oak Frame, 36"W x 24"H

Rollover image to zoom in

Click image to enlarge

See all 317 items in product family

Sparco Cork Board with Oak Frame, 36"W x 24"H

Item #: WBB1579976

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $39.90 Save up to 48%
Price: $ 20.75
Product Information
Customer Review
Product Q&A
Accessories
Sparco Cork Board with Oak Frame, 36"W x 24"H

Corkboard features thick cork that is laminated to sturdy fiberboard with a sealed back. Design provides long-lasting service and prevents warping. Cork is 0.8mm thick with an 8.5mm backing. Pushpins and tacks penetrate easily and hold firmly. Corkboard has an oak finish frame and factory-mounted hangers.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES24
    • COLOR FINISHBrown
    • BRANDSparco™
    • DESCRIPTIONCork Board
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER19767
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good board

Your review: simple and convenient, easy to install

Pros: easy to install

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!