Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sparco Cork Board with Silver Frame, 72"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 295 items in product family

Sparco Cork Board with Silver Frame, 72"W x 48"H

Item #: WBB1580020

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $204.75 Save up to 47%
Price: $ 107.95
Product Information
Customer Review
Product Q&A
Accessories
Sparco Cork Board with Silver Frame, 72"W x 48"H

Corkboard features thick cork that is laminated to sturdy fiberboard with a sealed back. Design provides long-lasting service and prevents warping. Cork is 0.8mm thick with an 8.5mm backing. Pushpins and tacks penetrate easily and hold firmly. Corkboard has an aluminum frame and factory-mounted hangers.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHTan
    • BRANDSparco™
    • DESCRIPTIONCork Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER19070
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $54.00 with this comparable product +
Item #: WB695319
globalindustrial.com
Ships same day.
(5)
$53.95