Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Cork Board with Silver Frame, 72"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 308 items in product family

Lorell Cork Board with Silver Frame, 72"W x 48"H

Item #: WBB1579877

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $226.00 Save up to 39%
Price: $ 136.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Cork Board with Silver Frame, 72"W x 48"H

Corkboard offers thick, resilient, durable cork laminated to sturdy fiberboard as well as an aluminum frame. Pushpins and tacks penetrate the 0.8mm cork easily and hold firmly. Back is sealed to prevent warping and provide long-lasting service. Mounting hardware is included.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHNatural
    • BRANDLorell®
    • DESCRIPTIONCork Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER19193
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY5 Year
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!