Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Cork Bulletin Board - 36" x 24" - Oak Finish Frame

Rollover image to zoom in

Click image to enlarge

See all 156 items in product family

Quartet® Cork Bulletin Board - 36" x 24" - Oak Finish Frame

Item #: WBB2240087

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.68 Save up to 19%
Price: $ 27.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Cork Bulletin Board - 36" x 24" - Oak Finish Frame

Stylish bulletin board displays photos, cards and papers in a clean, contemporary design. Durable natural cork surface holds any picture or paper in place with just a push pin. Stylish oak-finished frame looks great in any occasional use, small- or home-office environment. Hangs horizontally or vertically with enclosed keyhole mounting system.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES24
    • COLOR FINISHNatural
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONCork Bulletin Board
    • FRAME COLOROak
    • FRAME CONSTRUCTIONFiberboard
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER85223
    • PACKAGE QUANTITY1
    • STYLECork Board
    • LIMITED WARRANTY60 Days
    • NOMINAL BOARD SIZE (W X H)36 x 24
    • COUNTRY OF ORIGINMade in USA
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed