Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Deluxe Reversible 96"W x 48"H Double Side Cork Board Aluminum Trim
See all 19 items in product family

Balt® Deluxe Reversible 96"W x 48"H Double Side Cork Board Aluminum Trim

Item #: WBB505937

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $746.53 Save up to 39%
Price: $ 458.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Deluxe Reversible 4'H X 8'W Double Side Cork Board Aluminum Trim

Deluxe Reversible Boards provide twice the functional surface of a wall-mounted board. Mobile boards are double-sided and available in a variety of surface combinations. Surface rotates 360? on a pivot hinge and locks into place with the turn of a knob. Available in 40"H x 30"W, 4'H x 5'W, and 4'H x 6'W with aluminum or wood trim. 4'H x 8'Wboards available with aluminum trim. Wide base design for stability includes 3" locking casters. May be available as TAA compliant. Call for information.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES48
    • COLOR FINISHNatural
    • BRANDBalt®
    • DESCRIPTIONDeluxe Reversible Double Sided Cork Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER668AH-CC
    • STYLECork Board
    • SUGGESTED USEIndoor
    • TYPEDouble Sided
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE MATERIALCork
    • BOARD TYPEEnclosed Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Exactly what I ordered with a very delivery time

Your review: This is a large bulky item that often gets damaged in transit, but this item was packaged well and delivered in a timely manner with no damage. I would recommend this product and supplier to others.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!