Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige Plus® Magnetic Fabric Bulletin Board, 72"W x 48"H, Mahogany Frame

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Quartet® Prestige Plus® Magnetic Fabric Bulletin Board, 72"W x 48"H, Mahogany Frame

Item #: WBB980585

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $585.35 Save up to 34%
Price: $ 384.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige Plus® Magnetic Fabric Bulletin Board, 6' x 4', Mahogany Frame

Ultra-durable, densely woven 6' x 4' magnetic fabric bulletin board backed by high-density fiberboard effortlessly secures documents with push pins or magnets. Delivers superior performance in heavy-use offices and conference rooms. Self-healing surface. 100% Satisfaction Guaranteed.

Product Specifications

    • WIDTH INCHES60
    • HEIGHT INCHES48
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONPrestige Plus® Magnetic Fabric Board
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERMB547M
    • MOUNT TYPEEasy Mount™
    • PACKAGE QUANTITY1
    • STYLEFabric Board
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALFabric
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!