Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Natural Add-Cork Tackboard with Aluminum Trim -48"W x 33-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 317 items in product family

Balt® Natural Add-Cork Tackboard with Aluminum Trim -48"W x 33-3/4"H

Item #: WBB506342

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.39 Save up to 38%
Price: $ 68.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Natural Add-Cork Tackboard with Aluminum Trim -33-3/4" x 48"

Natural Add-Cork boards feature 1/8" cork over a thicker and more durable substrate. SCS Certified Indoor Advantage Gold, GREENGUARD Indoor Air Quality Certified® andGREENGUARD Children & Schools Certified. Naturally renewable cork is durable, self-healing, and environmentally responsible. Made in the USA. TAA compliant. 10 year guarantee.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES33-3/4
    • COLOR FINISHNatural
    • BRANDBalt®
    • DESCRIPTIONAdd-Cork Board With Aluminum Trim
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER302AC
    • STYLECork Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!