Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Natural Cork Roll, 48"W x 24"H

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Lorell Natural Cork Roll, 48"W x 24"H

Item #: WBB1579929

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $15.00 Save up to 38%
Price: $ 9.30
Product Information
Customer Review
Product Q&A
Accessories
Lorell Natural Cork Roll, 48"W x 24"H

Cork rolls offer a convenient way to customize and transport your bulletin board. 3/32" thick natural cork comes in a versatile roll that can be cut to fit your space or taken anywhere for posting. Use pushpins and tacks (both sold separately) to post your reminders, schedules, notes and other messages.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES24
    • COLOR FINISHBrown
    • BRANDLorell®
    • DESCRIPTIONNatural Cork Roll
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER84173
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Versatile & Fun

Your review: You can do so much with this cork board. It instantly adds to a room and is highly recommended for creative projects!

Pros: Looks great and very versatile!

Cons: It did rip easily when we tried to adjust it on the wall.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!