Balt® VT Logic Tackboard with Ultra Trim - Silver 96"W x 48"H
See all 317 items in product family

Balt® VT Logic Tackboard with Ultra Trim - Silver 96"W x 48"H

Item #: WBB505807

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $226.59 Save up to 39%
Price: $ 138.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® VT Logic Tackboard with Ultra Trim - Silver 4'H X 8'W

Eco-friendly VT Logic natural cork surface is featured with Ultra Trim for a clean lined board.Available in silver or black. Cradle to Cradle CertifiedCM - Silver (silver trim only) and SCS Certified Indoor Advantage Gold(black trim only). Balt® Cradle to Cradle CertifiedCM boards incorporate material healthfulness, materialreutilization, renewable energy use, water stewardship and social responsibility. Completely recyclable surface is bonded to insulation board for superb tack-holding ability.Surface is durable and self-healing. Made in the USA. TAA compliant. 10 year guarantee.

Product Specifications

    • WIDTH INCHES96
    • HEIGHT INCHES48
    • COLOR FINISHNatural
    • BRANDBalt®
    • DESCRIPTIONVT Logic With Ultra Trim
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERE3019H
    • STYLECork Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY10 Year
    • NOMINAL BOARD SIZE (W X H)96 x 48
    • SURFACE MATERIALCork
    • BOARD TYPEBulletin Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!