Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ghent® 2 Door Enclosed Indoor/Outdoor Vinyl Bulletin Board - 36" x 48" - Caramel

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Ghent® 2 Door Enclosed Indoor/Outdoor Vinyl Bulletin Board - 36" x 48" - Caramel

Item #: WBB243550

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $805.00 Save up to 58%
Price: $ 340.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ghent® Outdoor Enclosed Bronze Bulletin Board - 48"W x 36"H

Ghent's Enclosed Vinyl Bulletin Board is the perfect way to display messages, pictures, and important information securely. The message center is made with a vinyl tack surface that hides pin holes and holds up under repeated taking, providing years of reliable service. When used outside our vinyl board will not break down or mold, unlike cork enclosed boards. You do not have to worry about damage from weather or humidity as long as you hang the board under an awning or overhang. Ghent's 2-door enclosed bulletin boards are protected using shatter-proof acrylic panels, full-length door hinges, and locks that are flush with the frame. You can install the board in high-traffic, public areas without worrying about damage or tampering. Hidden corner brackets allow the message center to sit flush against the wall without any visible hardware, which adds protection from vandalism. The colored vinyl surface is paired with a Bronze aluminum frame and includes 2 keys. Ships to you in Ghent's worry-free packaging, designed specifically for shipping enclosed boards. Ghent's Enclosed Vinyl Bulletin Board carries a 10-year warranty and is made in the USA. Perfect for indoor and outdoor use.

Features
  • Concealed corner brackets allow for easy and secure mounting
  • Weather-resistant durability with self-healing vinyl tack surface
  • Flush mount locks and shatter-resistant acrylic panels for added security
  • Carries a 10-year manufacturer warranty
  • Made in the USA


Learn More About Ghent.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES36
    • COLOR FINISHNatural
    • BRANDGhent®
    • DESCRIPTIONOutdoor Enclosed Bulletin Board
    • DOOR QUANTITY2
    • FRAME COLORBronze
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERPB23648VX-181
    • PACKAGE QUANTITY1
    • STYLECork Board
    • SUGGESTED USEOutdoor
    • TYPEWithout Header
    • LIMITED WARRANTY10 Years
    • DOOR TYPEHinged
    • SURFACE MATERIALVinyl
    • BOARD TYPEEnclosed Board
    • INTERIOR DEPTH INCHES1-5/16

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Outdoor Enclosed Bronze Bulletin Board

Your review: We use our Outdoor Bulletin Boards inside near our production area. They are used for posting both mandatory paperwork & posters and our day to day items as well.

Pros: These are a very handy boards near our production area as they secure the papers and keeps them dry and clean.

Cons: While the color is called "Bronze" when we put it against the "Bronze" board that we have had for 5 years, they look black. Keep in mind if you are trying to match existing items.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!