Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aarco Removable Vinyl Letter Board For Illuminated Unit - 36"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Aarco Removable Vinyl Letter Board For Illuminated Unit - 36"W x 48"H

Item #: WBB290945

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.95
Product Information
Customer Review
Product Q&A
Accessories
Aarco Removable Vinyl Letter Board For Illuminated Unit - 36"W x 48"H

Optional Removable Letter Panel compatible with Aarco Illuminated ODCC enclosed Bulletin Board without headers. The black vinyl covered grooved panel accepts plastic letters with tabs positioned at 1/4" centers. Letters are sold separately. 36"W x 48"H.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES48
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDAarco
    • DESCRIPTIONEnclosed Bulletin Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONFrameless
    • MANUFACTURERS PART NUMBERRHI4836V
    • PACKAGE QUANTITY1
    • SUGGESTED USEOutdoor
    • ACCESSORY TYPELetter Board Insert
    • SURFACE MATERIALVinyl
    • CONSTRUCTIONTempered Hardboard
    • BOARD TYPEAccessory
    • EXTERIOR DEPTH INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!