Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dixon Prang Ambrite Paper Chalk - Assorted, 12/Box

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Dixon Prang Ambrite Paper Chalk - Assorted, 12/Box

Item #: WBB1579942

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.00
Product Information
Customer Review
Product Q&A
Accessories
Dixon Prang Ambrite Paper Chalk - Assorted Chalk - 12/Box

Chalk in assorted colors blends and burnishes easily. Designed for use in drawing paper or other toothed papers. Chalk can be flaked into water for brilliant unique paper marbling effects. Draw bold colors on wet paper for other unique effects. Certified AP nontoxic.

Product Specifications

    • LENGTH INCHES3-1/5
    • WIDTH INCHES2/5
    • COLOR FINISHAssorted
    • BRANDDixon®
    • DESCRIPTIONPrang Ambrite Paper Chalk
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER53012
    • PACKAGE QUANTITY12/Box
    • SUGGESTED USEIndoor/Outdoor
    • CERTIFIED/APPROVEDACMI-AP
    • BOARD TYPEAccessory
    • ACCESSORY TYPEChalk

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!