Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Dry-Erase/Bulletin Combination Board with Mahogany Frame, 24"W x 18"H

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Lorell Dry-Erase/Bulletin Combination Board with Mahogany Frame, 24"W x 18"H

Item #: WBB1579819

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.00 Save up to 29%
Price: $ 26.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Dry-Erase/Bulletin Combo Board with Mahogany Frame, 24"W x 18"H

Combo Dry-Erase Board offers two ways to get your message posted and read. Half is a nonmagnetic dry-erase board with a melamine surface where you can write, erase and rewrite notes, reminders and more. The other half features a cork bulletin board where you can pin invitations, tickets, reminders and other bits of vital information. Combo board includes a marker tray and is highlighted with an elegant Mahogany finish frame made of medium-density fiberboard.

Product Specifications

    • WIDTH INCHES24
    • HEIGHT INCHES18
    • COLOR FINISHWhite/Natural
    • BRANDLorell®
    • DESCRIPTIONDry-Erase/Bulletin Combo Board
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONWood
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER84270
    • MATERIAL(S)Corkboard/Dry Erase Board
    • PACKAGE QUANTITY1
    • BOARD SIZE (W X H)24 x 18
    • SUGGESTED USEIndoor
    • SURFACE MATERIALCombination Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!